Shop All Air Vents
Air-Vent
Air Vent 84226 16 x 4 in. Aluminum Undereave Vent - White
Mfr # 455956
Zoro # G204014909
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- 16 x 4 in. Aluminum Undereave Vent.
- Color - White.
- 28 sq. in. Of Net Free Area Per Piece.
- To Be Used in The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
- Rough Opening is 16 x 4 in.
- Dimension - 16 L x 4 W x 0.12 H in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Filter Element and Spring, 10in (392-10719-000)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- AIR-VENT Air Vent 84211 16 x 8 in. Aluminum Undereave Vent - White (455964)
- AIR-VENT Air Vent 84212 16 x 8 in. Aluminum Undereave Vent - Brown (777466)
- AIR-VENT Air Vent 85283 Slant Aluminum Roof Mounted Vent - Brown (512853)
- AIR-VENT Air Vent 225064 16 x 6 in. Undereave Vent - White (225064)
- AIR-VENT Air Vent 54703 Automatic Gable Shutter - White (102319)
- HONEYWELL Sv173 Automatic Air Vent, 3/8, (SV173)
- Air-Vent Air Vents