Shop All Air Vents
Air-Vent
Air Vent 84212 16 x 8 in. Aluminum Undereave Vent - Brown
Mfr # 777466
Zoro # G604014585
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- 16 x 8 in. Aluminum Undereave Vent.
- Color - Brown.
- 56 sq. in. Of Net Free Area Per Piece.
- To Be Used In The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
- Rough Opening Is 16 x 8 in.
- Dimension - 16 L x 8 W x 0.12 H in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 42X42 (33W761)
- NORDFAB Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025908)
- 3M CUNO Filter Cartridge (CFS8720-S)
- BLUE FLAME Black Flat Zinc Expandable Gas Valve Key (EXP.KY.FB)
- AIR-VENT Air Vent 85283 Slant Aluminum Roof Mounted Vent - Brown (512853)
- AIR-VENT Air Vent 84226 16 x 4 in. Aluminum Undereave Vent - White (455956)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- AIR-VENT Air Vent 84211 16 x 8 in. Aluminum Undereave Vent - White (455964)
- AIR-VENT Air Vent RABL Automatic Foundation Vent - Black (133083)
- AIR-VENT Air Vent 93805 16 x 8 in. Plastic Foundation Vent With Slider; Black (799483)
- DESIGNS OF DISTINCTION Medium Self Rimming Floor Vent - Alder (01994012AL1)
- Air-Vent Air Vents