Shop All Air Vents
Air-Vent
Air Vent 84211 16 x 8 in. Aluminum Undereave Vent - White
Mfr # 455964
Zoro # G104014573
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- 16 x 8 in. Aluminum Undereave Vent.
- Color - White.
- 56 sq. in. Of Net Free Area Per Piece.
- To Be Used In The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
- Rough Opening Is 16 x 8 in.
- Dimension - 16 L x 8 W x 0.5 H in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Yellow (9992101)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00186)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- AIR-VENT Air Vent 93805 16 x 8 in. Plastic Foundation Vent With Slider; Black (799483)
- AIR-VENT Air Vent 225064 16 x 6 in. Undereave Vent - White (225064)
- AIR-VENT Air Vent 84212 16 x 8 in. Aluminum Undereave Vent - Brown (777466)
- AIR-VENT Air Vent RABL Automatic Foundation Vent - Black (133083)
- AIR-VENT Air Vent 84226 16 x 4 in. Aluminum Undereave Vent - White (455956)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- DESIGNS OF DISTINCTION 15.75"W Grate Style Toe Kick Vent - Hard Maple (01992114HM1)
- Air-Vent Air Vents