Shop All Roof Ventilator Accessories
Air-Vent
Air Vent 84126 16 x 4 in. Aluminum Undereave Vent Mill
Mfr # 169953
Zoro # G203998941
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Vent
- MFR # 169953
- Zoro # G203998941
- UPC # 715751005203
- Country of Origin United States
- Category Roof Ventilator Accessories
Description
Features
- 16 x 4 in. Aluminum Undereave Vent Mill.
- 28 sq. in. Of Net Free Area Per Piece.
- To Be Used in The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
- Rough Opening is 16" x 6".
- Dimension - 16.1 L x 4 W x 0.4 H in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (20301.12 4PK)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- AIR-VENT Air Vent 84115 16 x 6 in. Aluminum Undereave Vent Mill (540383)
- AIR-VENT Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill (540395)
- EMPIRE VENTILATION Ventilator, Turbine, 8in (TV08G)
- DURAFLO Duraflo 626110-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White (626110-00)
- ZORO SELECT Equipment Mounting Rail, 3 Ft (30F449)
- DAYTON Grease Trap Small (48C174)
- ZORO SELECT Equipment Mounting Rail, 4 Ft (30F450)
- Air-Vent Roof Ventilator Accessories