Shop All Roof Ventilator Accessories
Air-Vent
Air Vent 84115 16 x 6 in. Aluminum Undereave Vent Mill
Mfr # 540383
Zoro # G904000608
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 540383
- Zoro # G904000608
- UPC # 715751005524
- Country of Origin United States
- Category Roof Ventilator Accessories
Description
Features
- 16 x 6 in. Aluminum Undereave Vent Mill.
- 42 sq. in. Of Net Free Area Per Piece.
- To Be Used In The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
- Rough Opening Is 16 x 6 in.
- Dimension - 0.3 L x 6 W x 16 H in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBI Commercial Water Heater, NG, 32 In. H (33SW0400N0E1A0GA9061G1J2)
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System (PF-23)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- AIR-VENT Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill (540395)
- AIR-VENT Air Vent 84126 16 x 4 in. Aluminum Undereave Vent Mill (169953)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- GAF UNDEREAVE VENT MIL 4X16"" (EAC16X4)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- UNITED STATES STOVE Replacement Shaker Grate (40257)
- DAYTON Roof Curb, 24 In High (4HX62)
- Air-Vent Roof Ventilator Accessories