Shop All Furnace and Heater Parts
Air-Vent
Air Vent 81202 12 x 12 in. White Aluminum Louver
Mfr # 455931
Zoro # G904144012
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 455931
- Zoro # G904144012
- Country of Origin United States
- Category Furnace and Heater Parts
Description
Features
- 12 x 12 in. Attic Aluminum Louver With Screen.
- 39.6 sq. in. Net Free Area.
- Riveted Construction.
- Improves Air Flow.
- Design Keeps Out Insects & Weather Infiltration.
- Reversible.
- Use In Either Flush Or Recessed Applications.
- Dimension - 2.52 L x 2.32 W x 1.32 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- DAYTON Damper, Backdraft (4HX72)
- ZORO SELECT 12x24x2 Synthetic Pleated Air Filter (60RD92)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- AIR-VENT Air Vent 81237 18 x 24 in. Aluminum Reversible Louver - White (799442)
- AIR-VENT Air Vent 54703 Auto Gable Shutter White (5099338)
- AIR-VENT Air Vent 81232 14 x 24 in. Aluminum Reversible Louver (799384)
- AIR-VENT Air Vent 84743 20 x 10 in. Mesh Style Ridge Vent (176623)
- REZNOR Natural Gas Pilot Assembly, Standing (110859)
- WHITE-RODGERS 586-105111 12Vdc Single Pole (586-105111)
- HEAT WAGON Nozzle Kit (PP207)
- Air-Vent Furnace and Heater Parts