Air Vent 54703 Auto Gable Shutter White
Mfr # 5099338
Zoro # G904110321
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 5099338
- Zoro # G904110321
- UPC # 46388121418
- Country of Origin China
- Category Furnace and Heater Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
A shutter (Model SHT15W, ) opens automatically when the fan turns on to allow the unit to exhaust efficiently.
The shutter can be painted to match the home’s exterior. A gable-mounted power fan is installed in the gable end of the attic. Some homes already have gable end vents or louvers there, making it easy to install a powered fan at that location.
Features- Feature patented rings instead of solid-steel housing, which pull more air
- Operate 30% quieter and 35% more efficiently than comparable units
- Automatic shutter available in white, but can be painted to coordinate with home's exterior
- Color: White
- Material: Plastic
- Type: Automatic Gable Shutter
- Dimension: 18" H x 19.75" W x 2" L
- Weight: 2.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready (4036400)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, PG9 Pilot Adaptor, Tinnerman Clip (1950-001)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- AIR-VENT Air Vent 81237 18 x 24 in. Aluminum Reversible Louver - White (799442)
- AIR-VENT Air Vent 81232 14 x 24 in. Aluminum Reversible Louver (799384)
- AIR-VENT Air Vent 84743 20 x 10 in. Mesh Style Ridge Vent (176623)
- AIR VENT 14 in. W X 24 in. L White Aluminum Wall Louver (81232)
- GOODMAN 20197312 Switch, Pressure, Light (20197312)
- ROBERTSHAW Infinite Switch (5500-208M)
- RAYPAK 008093F Kit - High Limit 200F (008093F)
- Air-Vent Furnace and Heater Parts