Shop All Whole House Fans
Air-Vent
Air Vent 54301 24 in. Direct Drive Whole House Fan
Mfr # 609575
Zoro # G404000177
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 609575
- Zoro # G404000177
- Country of Origin United States
- Category Whole House Fans
Description
Features
- Direct drive whole house fan with automatic shutter.
- Pulls air from a house size of 1500 sq. Ft.
- 4500 cfm, 110v,runs on high & low.
- 2 speed pull chain included.
- Needs 864 sq. In. Of open exhaust vents in attic space.
- Rough opening is 27.75 x 29 in. Automatic shutter is white.
- Do not have to cut joist when installing fan for easier installation.
- Size - 24 in. Dimension - 31.25 x 10.5 x 30.75 in.
- Item weight - 37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Drain Pan, 120V, 50 oz. (70)
- JOHNSON CONTROLS He-67N3-0N0Gs Humidity Element; (HE-67N3-0N)
- DAYTON Rotary Switch, Black, 2 Speed (VE750SG)
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- MASTER FLOW Whole House Fan, 6000 cfm Air, Aluminum (30BWHFS)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- QUIETCOOL RM WHF-4.0DG1 Steel Roof Whole House Fan (RM WHF-4.0-DG1)
- DAYTON Whole House Fan, 30 In, 115 Volt (1LXN7)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- QUIETCOOL QC ES-6000 Steel Ceiling Whole House Fan (QC ES-6000)
- Air-Vent Whole House Fans