Shop All Attic Exhaust Ventilators
Air-Vent
Air Vent 53319 1320 CFM Gable Attic Ventilator
Mfr # 141580
Zoro # G204000162
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Vent
- MFR # 141580
- Zoro # G204000162
- Country of Origin United States
- Category Attic Exhaust Ventilators
Description
Features
- Wcgb gable mount power attic ventilator.
- 1320 cfm, ventilates up to 1900 sq. Ft.
- With adjustable thermostat from 60 to 120 degrees.
- 15 in. Diameter housing.
- 14 in. Diameter fan blade, 2.8 amp motor.
- 6 bladed fan blade.
- Needs 634 sq. In. Of net free intake air.
- For fan shutter use true value #102319.
- Dimension - 7.25 x 17.75 x 18 in.
- Item weight - 8.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter (HVTTR1006G)
- WHITE-RODGERS 48C21-707 Air Handler Control (48C21-707)
- DANFOSS Starting Relay W/ Klixon 115V (117U4129)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3021-10)
- AIR-VENT Air Vent 53320 Gable Mount Power Attic Ventilator (AI576319)
- AIR-VENT Air Vent 53315 1050 CFM Gable Mount Power Attic Ventilator (140163)
- AIR-VENT Air Vent 53319 0.1 HP Fan Power Gable Attic Ventilator (5269063)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- AIR-VENT Air Vent 53320 Gable Mount Power Attic Ventilator (594116)
- AIR-VENT Air Vent 53847 All Season Metal Roof Mounted Power Attic Ventilator - Black (AI576323)
- MASTER FLOW Gooseneck Vent, 418 in OAL, 612 in OAW, Steel, Mill, Galvanized (GNV4)
- Air-Vent Attic Exhaust Ventilators