Air Vent 53319 0.1 HP Fan Power Gable Attic Ventilator
Mfr # 5269063
Zoro # G303980402
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 5269063
- Zoro # G303980402
- UPC # 46388842337
- Country of Origin China
- Category Attic Exhaust Ventilators
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
It's electric powered and uses a thermostat and humidistat control to help prevent heat and moisture buildup inside the attic.
Installed in the gable end of the house, the Gable-Mount Ventilator operates 30% more quietly than comparable units and with 35% greater efficiency. What's more, since many homes already feature a gable or vent, it may not be necessary to cut a hole to install the gable-mount ventilator.
Features- Feature patented rings instead of solid-steel housing, which pull more air
- Operate 30% quieter and 35% more efficiently than comparable units
- Automatic shutter available in white, but can be painted to coordinate with home's exterior
- Type: Gable Mount Power Fan
- CFM: 1320 CFM
- Dimension: 18" H x 18" W x 7.25" L
- Weight: 8.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN94)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- SCHNEIDER ELECTRIC Pneumatic Thermostat, 55/85 Deg F (TK-1001)
- HONEYWELL THERMAL SOLUTIONS L91B1050 Pressuretrol W/Adj (L91B1050)
- AIR-VENT Air Vent 53320 Gable Mount Power Attic Ventilator (AI576319)
- AIR-VENT Air Vent 53320 Gable Mount Power Attic Ventilator (594116)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- AIR-VENT Air Vent 53315 1050 CFM Gable Mount Power Attic Ventilator (140163)
- AIR-VENT Air Vent 53847 All Season Metal Roof Mounted Power Attic Ventilator - Black (AI576323)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- ILIVING Black 14 in. HYBRID Smart Exhaust Solar Roof Attic Exhaust Fan, Cools up to 2000 sq ft. (ILG8SF301A)
- Air-Vent Attic Exhaust Ventilators