Shop All Ducting & Venting
Air-Vent
Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base
Mfr # 5005664
Zoro # G104076106
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 5005664
- Zoro # G104076106
- UPC # 46462028268
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Height-21.3 in. Diameter-14 in.
- Color-Mill
- Material-Aluminum
- Pitch-3/12 to 12/12
- Vent Type-Wind Turbines
- UV Resistant-Yes
- Screen Included-No
- Wildlife Guard-No
- Shape-Circle
- Paintable or Stainable-No
- Net Free Area-132 sq. in.
- Maintenance free top and bottom dual bearing system
- Turbine head and base design
- Aluminum construction
- Part of a balanced attic ventilation system for year round airflow
- Helps to fight heat and moisture buildup inside an attic as well as ice dams in cold climates
- Requires intake ventilation for proper performance
- Size: 21.3 x 14 in. Dia.
- Country of Origin: United States
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME UNION NUT, 1-1/4", SWEAT TAIL PIECE, GASKET (K06U1143)
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 1", 4 Pack (FB25X25N_4)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- HEATFAB Gas Vent Pipe (4327SS)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- AIR-VENT Air Vent RVG40080 8 in. Slant Galvanized Roof Vent - Brown (540326)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 16 Diameter Fan (292596)
- Air-Vent Ducting & Venting