Shop All Ducting & Venting
Air-Vent
Air Vent 259022 12 in. Black Internally Braced Aluminum Turbine
Mfr # 259022
Zoro # G504076027
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Vent
- MFR # 259022
- Zoro # G504076027
- UPC # 46462203511
- Country of Origin United States
- Category Ducting & Venting
Description
This Internally Braced Aluminum Turbine is Black Finish With Heavy Duty Rust Free Polypropylene Bracing System To Be Used On Roof Pitches 3/12 - 12/12 To Ventilate Attics Up To 750 SQFT, Miami Dade & TDI Approved Cfm Varies With Wind Speed.
Specifications- Finish: Black
- Size: 12 in.
- Country of Origin: United States of America
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2736 RPM, 1 Phase, Direct (1TDU4)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- MCDONNELL & MILLER 157S Hi Pressure Level Control (157S)
- DAYTON Open Drip Proof Motor 115V (11J31R04091)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- AIR-VENT Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base (5005664)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- AIR-VENT Air Vent RVG40080 8 in. Slant Galvanized Roof Vent - Brown (540326)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- MAURICE FRANKLIN Maurice Franklin RLW-1001 1 in. Round Aluminum Screen Louver; White (1708841)
- Air-Vent Ducting & Venting