Shop All Pump Parts
Air-Vent
Air Vent 247134 8 ft. Continuous Un-Filtered Ridge Vent; Brown
Mfr # 247134
Zoro # G304064897
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Vent
- MFR # 247134
- Zoro # G304064897
- UPC # 46462003203
- Country of Origin United States
- Category Pump Parts
Description
Features
- Install on the peak of the roof allowing exhaust ventilation all along the roof line end to end
- Designed for durability with comfort
- Easy to use
- Color: Brown
- Size: 8 ft.
- Country of Origin: USA
- Weight: 36.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 25SA 12V 500 GPH 1.9 Amp Automatic Bilge Pump (25SA)
- SUPERIOR 1/3 HP Plastic Utility Pump (91330)
- INGERSOLL-RAND Tune Up Kit (2145-TK2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- AIR-VENT Air Vent RVG550G0 Weathered Wood Slant Galvanized Roof Vent (569160)
- AIR-VENT Air Vent 247133 8 ft. Continuous Un-Filtered Ridge Vent; Black (247133)
- FLOTEC Replacement Power Cord 15 Foot (PS117-51-TSU)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- ARO Piston (93088)
- ARO Fluid End Service Kit (637429-CC)
- Air-Vent Pump Parts