Shop All Ducting & Venting
Air-Vent
Air Vent 225067 14 in. Round Static Vent - Brown
Mfr # 225067
Zoro # G404076127
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Vent
- MFR # 225067
- Zoro # G404076127
- UPC # 46388976933
- Country of Origin United States
- Category Ducting & Venting
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- B-144 metal dome round static vent
- Galvanized steel dome
- 14" round opening
- Color: Brown
- Size: 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20202.C 4PK)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635GM-1)
- ATLANTIC BLOWERS Centrifugal Blower, 5 HP, 1871 cfm (ABC-600)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- AIR-VENT Air Vent RVG40080 8 in. Slant Galvanized Roof Vent - Brown (540326)
- AIR-VENT Air Vent 90121 Slant Plastic Roof Mounted Vent - Black (798782)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- AIR-VENT Air Vent 81214 12 x 18 Aluminium Louver Vent - White (455949)
- AIR-VENT Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base (5005664)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- Air-Vent Ducting, Venting & Accessories