Shop All Lab Needles & Syringes
Fortuna
Glass Syringe, Metal Luer Lock, 50 mL
Mfr # 7.140-45
Zoro # G4824215
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Luer Lock
- Capacity 50 mL
- Material Borosilicate Glass, Nickel-Coated Brass
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fortuna
- MFR # 7.140-45
- Zoro # G4824215
- Country of Origin Italy
- Category Lab Needles & Syringes
Details
Item | Reusable Glass Syringe |
Type | Metal Luer Lock |
Capacity | 50 mL |
Material | Borosilicate Glass, Nickel-Coated Brass |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Body Material | Glass |
Color | Clear |
Tip Material | Borosilicate Glass |
Individually Packaged | Yes |
Features | For Laboratory and Veterinary Use Only |
Barrel Material | Borosilicate Glass |
Capacity - English | 1.69 fl oz |
Capacity - Metric | 50 mL |
Includes Graduations | Yes |
Attachment Type | Luer Lock |
Plunger Material | Borosilicate Glass |
Includes Needles | No |
Reusable | Reusable |
Standards | ISO Certified |
Compatible Needles | Sharp, Tri-Bevel Needles |
Syringe Type | Luer Lock |
Description
Reusable Glass Syringe, Capacity - Metric 50 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 1.69 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Self-stirring Optical BOD Probe (OBOD)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- EAGLE THERMOPLASTICS Weighing Dish, 7-1/2 In. L, PK250 (PB-317)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- Fortuna Lab Needles & Syringes