Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Holds Tourniquet
Mfr # 1418WC-2
Zoro # G5374280
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- Type Belt Mounted
- For Use With Most Standard Used Tourniquets, SOFTT-W Gen 4
- Holds Tourniquet
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Tek
- MFR # 1418WC-2
- Zoro # G5374280
- UPC # 849204035049
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 3 in |
Size | S |
Details
Item | Duty Belt Accessory |
Sub-Category | Holder |
Item - Tactical Pouches | Medical Pouch |
Type | Belt Mounted |
For Use With | Most Standard Used Tourniquets, SOFTT-W Gen 4 |
Holds | Tourniquet |
Closure | Snap |
Features | Basket Weave Finish, Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Tapered Case Flap, Water Resistant |
Color | Black |
Material | Synthetic Leather |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Standard Used Tourniquets, SOFTT-W Gen 4, Features Basket Weave Finish, Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Tapered Case Flap, Water Resistant, Holds Tourniquet, Closure Style Snap, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- KASK Rescue Helmet (WHE00098-221)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1113)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- MACE Bear Holster, 4 oz. (80364)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- Air-Tek Body Armor Accessories