Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Holds Tourniquet
Mfr # 1418PC-2
Zoro # G5355940
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- Type Belt Mounted
- For Use With Most Standard Used Tourniquets, SOFTT-W Gen 4
- Holds Tourniquet
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Tek
- MFR # 1418PC-2
- Zoro # G5355940
- UPC # 849204035001
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 3 in |
Size | S |
Details
Item | Duty Belt Accessory |
Sub-Category | Holder |
Item - Tactical Pouches | Medical Pouch |
Type | Belt Mounted |
For Use With | Most Standard Used Tourniquets, SOFTT-W Gen 4 |
Holds | Tourniquet |
Closure | Snap |
Features | Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Smooth Finish, Tapered Case Flap, Water Resistant |
Color | Black |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size S, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Standard Used Tourniquets, SOFTT-W Gen 4, Features Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Smooth Finish, Tapered Case Flap, Water Resistant, Holds Tourniquet, Closure Style Snap, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS QC Act Label, PK250, 27905 (27905)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- ONYX Life Jackets, Stowage Bag, Adult (102200-200-004-12)
- MCR SAFETY Gloves, M, PR (9278NFM)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Magazine Pouches, Black (89077)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- Air-Tek Workwear and Protective Clothing