Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Holds Tourniquet
Mfr # 1418PC-1
Zoro # G5383310
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- For Use With Most Standard Used Tourniquets Like CATS(R) Gen 7
- Type Belt Mounted
- Holds Tourniquet
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Tek
- MFR # 1418PC-1
- Zoro # G5383310
- UPC # 849204035056
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/2 in |
Size | L |
Details
Item | Duty Belt Accessory |
Sub-Category | Holder |
Item - Tactical Pouches | Medical Pouch |
For Use With | Most Standard Used Tourniquets Like CATS(R) Gen 7 |
Type | Belt Mounted |
Holds | Tourniquet |
Closure | Snap |
Features | Basket Weave Finish, Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Tapered Case Flap, Water Resistant |
Color | Black |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Most Standard Used Tourniquets Like CATS(R) Gen 7, Features Basket Weave Finish, Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Tapered Case Flap, Water Resistant, Holds Tourniquet, Closure Style Snap, Medical Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Golden Retriever Indoor Outdoor Mat - 18 x 27 in. (CA79202)
- 2W INTERNATIONAL Hard Hat Sweat Band 50 Pack, 50PK (HSB-50)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- Air-Tek Body Armor Accessories