Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Holds Pepper Spray
Mfr # 1458
Zoro # G5356053
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- Color Black
- Material Synthetic Leather
- For Use With Mfr. No. MK3
- Type Belt Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Tek
- MFR # 1458
- Zoro # G5356053
- UPC # 849204035155
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 |
Width (In.) | 2-1/2 |
Size | Universal |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Color | Black |
Item - Tactical Pouches | OC/Aerosol Pouch |
Material | Synthetic Leather |
For Use With | Mfr. No. MK3 |
Type | Belt Mounted |
Holds | Pepper Spray |
Closure | Open |
Features | Open Top Design, Scratch Resistant, Lightweight Material Design, Molded Construction, Smooth Finish |
Number of Pockets (Outside) | 0 |
Fits | Duty Belt Up to 2-1/4" |
Number of Pockets (Inside) | 0 |
Closure Style | Open |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Mfr. No. MK3, Features Lightweight Material Design, Molded Construction, Open Top Design, Scratch Resistant, Smooth Finish, Holds Pepper Spray, Closure Style Open, OC/Aerosol Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- Air-Tek Body Armor Accessories