Shop All Body Armor Accessories
This Product is Discontinued
Air-Tek
Duty Belt Accessory, Holds Flashlight (Discontinued)
Mfr # 1470
Zoro # G5367177
This Product is Discontinued
Key Features
- Sub-Category Holder
- Type Belt Mounted
- For Use With Streamlight Stinger DS LED, 33mm Flashlights
- Holds Flashlight
- Closure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air-Tek
- MFR # 1470
- Zoro # G5367177
- UPC # 849204016246
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/2 in |
Size | L |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Item - Tactical Pouches | Flashlight Pouch |
Type | Belt Mounted |
For Use With | Streamlight Stinger DS LED, 33mm Flashlights |
Holds | Flashlight |
Closure | Open |
Features | Basket Weave Finish, Molded Construction, Open Top Design |
Color | Black |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Closure Style | Open |
Description
Duty Belt Accessory, Belt Mounted, Size L, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 2 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Streamlight Stinger DS LED, 33mm Flashlights, Features Basket Weave Finish, Molded Construction, Open Top Design, Holds Flashlight, Closure Style Open, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.