Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Black, Holds Keys
Mfr # 1489WN
Zoro # G5386460
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- For Use With Keys
- Type Belt Mounted
- Holds Keys
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Tek
- MFR # 1489WN
- Zoro # G5386460
- UPC # 849204012088
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 1/2 in |
Size | Universal |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Item - Tactical Pouches | Key Pouch |
For Use With | Keys |
Type | Belt Mounted |
Holds | Keys |
Closure | Snap |
Features | Acts As Belt Keeper, Double Key Holder, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant |
Color | Black |
Material | Synthetic Leather |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Acts As Belt Keeper, Double Key Holder, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96797XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- MSA SAFETY Waist Belt (473902)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- Air-Tek Workwear and Protective Clothing