Shop All Body Armor Accessories
Air-Tek
Duty Belt Accessory, Black, Holds Keys
Mfr # 1489WA
Zoro # G5370543
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Holder
- Type Belt Mounted
- For Use With Keys
- Holds Keys
- Closure Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air-Tek
- MFR # 1489WA
- Zoro # G5370543
- UPC # 849204030402
- Country of Origin China
- Category Body Armor Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 1 1/2 in |
Size | Universal |
Details
Sub-Category | Holder |
Item | Duty Belt Accessory |
Item - Tactical Pouches | Key Pouch |
Type | Belt Mounted |
For Use With | Keys |
Holds | Keys |
Closure | Snap |
Color | Black |
Features | Acts As Belt Keeper, Double Key Holder, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant |
Material | Synthetic Leather |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Fits | Duty Belt Up to 2-1/4 in |
Closure Style | Snap |
Description
Duty Belt Accessory, Belt Mounted, Size Universal, Color Black, Material Synthetic Leather, Length (In.) 5 in, Width (In.) 1 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Keys, Features Acts As Belt Keeper, Double Key Holder, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant, Holds Keys, Closure Style Snap, Key Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (V5K-KJ6Y2111111)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1516-RA_10X7 (U4-1516-RA_10X7)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488WB)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- ZOLL Battery Pouch (8000-001251)
- 5.11 Pouch, Nylon, Black (56321)
- Air-Tek Body Armor Accessories