Shop All SCBA Respirator Accessories
Air Systems Intl
SCBA Cylinder, Carbon Fiber, 4500 psi, Gray
Mfr # AC-87
Zoro # G3266313
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Small MP-4 Series Carts
- System Type SAR System
- Includes CGA347 Valve
- Material Carbon Fiber
- Standards DOT/TC Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # AC-87
- Zoro # G3266313
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 87cf |
Details
Item | Breathing Air Cylinder |
For Use With | Small MP-4 Series Carts |
System Type | SAR System |
Includes | CGA347 Valve |
Material | Carbon Fiber |
Standards | DOT/TC Approved |
Color | Gray |
Cylinder Material | Carbon Fiber |
Cylinder Color | Gray |
Cylinder Pressure | 4,500 psi |
Cylinder Duration | 60 min |
Pre-Filled | No |
Brand and Series | Airline |
Description
Breathing Air Cylinder, For Use With Small MP-4 Series Carts, Cylinder Duration 60 min, Includes CGA347 Valve, 4,500 psi Cylinder Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- AIR SYSTEMS INTL Air Cart Cover, Black, 21inLx16inWx41inD (MP-C)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- ALLEGRO INDUSTRIES The Deluxe Scba Cover Kit Protects Scba (4110-15)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- AVON PROTECTION SCBA Case, Molded, Plastic (110001)
- Air Systems Intl SCBA Respirator Accessories