Shop All SCBA Respirator Accessories
Air Systems Intl
SCBA Cylinder, 2216 psi, Aluminum, Gray
Mfr # AC-60
Zoro # G1134944
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CGA-346 Valve
- Material Aluminum
- Standards CGA-346
- Color Gray
- Cylinder Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # AC-60
- Zoro # G1134944
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 60cf |
Details
Item | Breathing Air Cylinder |
Includes | CGA-346 Valve |
Material | Aluminum |
Standards | CGA-346 |
Color | Gray |
Cylinder Material | Aluminum |
Pre-Filled | Unfilled |
Cylinder Pressure | 2,216 psi |
Cylinder Duration | 30 min |
Description
Breathing Air Cylinder, Includes CGA-346 Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSK215)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-2XLT (UHV563T-2XLT)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH2X002500)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT SCBA Cylinder, 2216 psi, Carbon Wrapped (200131-01)
- MSA SAFETY SCBA Cylinder, Gray (10127945-SP)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- Air Systems Intl Masks & Respiratory Protection