Shop All Confined Space Fans and Blowers
Air Systems Intl
Saddle Vent, 12 in. dia., Orange
Mfr # SV-18912-O
Zoro # G0286076
original price:
$406.00
16% off
new price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Fan/Blower
- Length 4 3/8 ft
- Width 21 in
- Color Orange
- Diameter 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SV-18912-O
- Zoro # G0286076
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Length | 4 3/8 ft |
Width | 21 in |
Diameter | 12 |
Inlet Diameter | 12 in |
Outlet Diameter | 12 in |
Details
Item | Saddle Vent |
For Use With | Standard Fan/Blower |
Color | Orange |
Standards | NFPA |
Construction | Polyethylene |
Material | Polyethylene |
Accessory Type | Saddle Vent |
Conductive Material Construction | No |
Description
Saddle Vent, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter 12 in, Width 21 in, For Use With Standard Fan/Blower, Inlet Diameter 12 in, Length 4 3/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- 3M FLASHING TAPE 9""W 75'L (8067-9)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-25ACAN)
- AIR SYSTEMS INTL Duct Canister with 25 ft. Duct (CVF-CAN25)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Confined Space Heater, 240V, 23900 BtuH (SVF-7KW-8)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- Air Systems Intl Confined Space Fans and Blowers