Shop All Supplied Air System Accessories
Air Systems Intl
Remote Audbile Alarm
Mfr # 50-ALMSTH
Zoro # G6030157
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Breather Box Air Filtration
- Includes 123 dBA Alarm, Light Guard and 50 ft Cable, Strobe
- Standards MSHA, OSHA
- Compatible with Brand Air Systems
- System Type SAR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # 50-ALMSTH
- Zoro # G6030157
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Remote High Intensity Audible Alarm, 9-12 VDC |
For Use With | Breather Box Air Filtration |
Includes | 123 dBA Alarm, Light Guard and 50 ft Cable, Strobe |
Standards | MSHA, OSHA |
Compatible with Brand | Air Systems |
System Type | SAR System |
Series | Breather Boxes |
Brand and Series | Air Systems Breather Boxes |
Compatible with Series | Breather Boxes |
Voltage | 9-12V DC |
Features | High Intensity 123 dBA |
Description
Remote High Intensity Audible Alarm, 9-12 VDC, For Use With Breather Box Air Filtration, Breather Boxes, Compatible with Brand Air Systems, Compatible with Series Breather Boxes, Includes 123 dBA Alarm, Light Guard and 50 ft Cable, Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- AIR SYSTEMS INTL Plug for CO Monitor (MONC002)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL CO Monitor (CO91-14LAC)
- AIR SYSTEMS INTL Explosion-Proof Motor, 1/3Hp (MTR043EXP)
- AIR SYSTEMS INTL Reserve Air Hose 5Ft X 3/8In Id (H-5-3)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- Air Systems Intl Supplied Air System Accessories