Shop All Base-Mount and Tripod Work Lights
This Product is Discontinued
Air Systems Intl
Remote Area Lighting System, LED, 87" H (Discontinued)
Mfr # AL8600BP
Zoro # G6083712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Dual (AC/DC)
- Number of Lamp Heads 2
- Lumens 8600
- Run Time - Job Site Lights 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # AL8600BP
- Zoro # G6083712
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 10 ft |
Max. Extension Height | 87 in |
Job Site Lighting Max. Height | 87" |
Details
Item | Remote Area Lighting System |
Type - Job Site Lighting | Floor Stand |
Power Source - Job Site Lighting | Dual (AC/DC) |
Number of Lamp Heads | 2 |
Lumens | 8600 |
Run Time - Job Site Lights | 4 hr |
Lighting Technology | LED |
Charge Time | 12 hr |
Battery Chemistry | Sealed Lead Acid |
Color | Orange |
Safety Rated | Not Safety Rated |
Lamp Watts | 42 |
Light Distribution - Job Site Lighting | Spot |
Replacement Lamp | No |
Item - Job Site Lighting | Remote Area Lighting System |
IP Rating | IP69 |
Description
Remote Area Lighting System, Floor Stand, Dual (AC/DC), Lumens 8600, Number of Lamp Heads 2, Run Time - Job Site Lights 4 hr, Charge Time 12 hr, Battery Chemistry Sealed Lead Acid, Cord Length - Job Site Lighting 10 ft, Max. Extension Height 87 in, Lighting Technology LED, Light Distribution - Job Site Lighting Spot, IP Rating IP69, Not Safety Rated, Lamp Watts 42 W, Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.