Shop All SCBA Respirator Accessories
Air Systems Intl
Portable Filtration Panel, 5000 psi
Mfr # MACK-NFPA3
Zoro # G5999707
product price: $2,798.99
/ea
Free Shipping & Returns
$2,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Whips
- Standards NFPA, OSHA
- Cylinder Connection Industrial Interchange
- Cylinder Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # MACK-NFPA3
- Zoro # G5999707
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | Portable Filtration Panel |
Includes | Whips |
Standards | NFPA, OSHA |
Cylinder Connection | Industrial Interchange |
Cylinder Pressure | 5,000 psi |
Description
Portable Filtration Panel, Includes Whips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Latching Pail Lid, Red (DRM1200-RD)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK (BB-4024-P)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/9)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ2)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- Air Systems Intl SCBA Respirator Accessories