Shop All SCBA Respirator Accessories
Air Systems Intl
Portable Filtration Panel, 5000 psi
Mfr # MACK-1
Zoro # G5899031
product price: $1,590.99
/ea
Free Shipping & Returns
$1,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Whips
- Standards NFPA, OSHA
- Cylinder Pressure 5,000 psi
- Cylinder Connection Industrial Interchange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # MACK-1
- Zoro # G5899031
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | Portable Filtration Panel |
Includes | Whips |
Standards | NFPA, OSHA |
Cylinder Pressure | 5,000 psi |
Cylinder Connection | Industrial Interchange |
Description
Portable Filtration Panel, Includes Whips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- 3M Medium Tekk Protection Lead Paint Removal Respirator (62093HA1-C)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- AIR SYSTEMS INTL Air Cart Cover, Black, 21inLx16inWx41inD (MP-C)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- ALLEGRO INDUSTRIES Hi-Viz Heavy Duty Single SCBA Wall Case, (4125)
- AVON PROTECTION SCBA Case, Molded, Plastic (110001)
- MSA SAFETY SCBA Cylinder, Gray (10127944-SP)
- ALLEGRO INDUSTRIES SCBA Bracket For 60 Minute HP Cylinders (4111-07)
- Air Systems Intl Masks & Respiratory Protection