Shop All Confined Space Fans and Blowers
Air Systems Intl
Portable Fan, 12 in., 115VAC
Mfr # CVF-12AC
Zoro # G0286189
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 12 in
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-12AC
- Zoro # G0286189
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 17 1/2 in |
Length | 18 1/2 in |
Width | 15 1/4 in |
Duct Diameter | 12 in |
Details
Item | Portable Fan |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | GFCI Plug |
Material | Polyethylene |
Color | Orange |
Blower/Fan Speed | 3,350 RPM |
Standards | CE Registered, CSA C/US Certified |
Maximum Flow in Free Air | 2,348 cfm |
Amps | 8.3 A |
Current (A) | 8.3 A |
Horsepower | 1 hp |
Description
Portable Fan, Blower/Fan Speed 3,350 RPM, Includes GFCI Plug, Current (A) 8.3 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 2,348 cfm, Voltage 115 V AC, Color Orange, Material Polyethylene, Height 17 1/2 in, Length 18 1/2 in, Width 15 1/4 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, Square, 230V AC, 1 Phase, 117 cfm (2RTE1)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC (CVF15CANEX)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9536-25)
- Air Systems Intl Confined Space Fans and Blowers