Shop All Confined Space Fans and Blowers
Air Systems Intl
Portable Fan, 12 in., 115VAC, 15 ft. Duct
Mfr # CVF12CAN15
Zoro # G0286170
original price:
$829.28
22% off
new price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 12 in
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF12CAN15
- Zoro # G0286170
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 17 1/2 in |
Length | 3 1/4 ft |
Width | 15 1/4 in |
Duct Diameter | 12 in |
Details
Item | Portable Fan |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | Extension Canister with 25 ft Duct |
Material | Polyethylene |
Standards | CE Registered, CSA C/US Certified |
Maximum Flow in Free Air | 2,348 cfm |
Blower/Fan Speed | 3,350 RPM |
Amps | 8.3 A |
Color | Orange |
Current (A) | 8.3 A |
Horsepower | 1 hp |
Description
Portable Fan, Blower/Fan Speed 3,350 RPM, Includes Extension Canister with 25 ft Duct, Current (A) 8.3 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 2,348 cfm, Voltage 115 V AC, Color Orange, Material Polyethylene, Height 17 1/2 in, Length 3 1/4 ft, Width 15 1/4 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (CG5-20)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- UTICA/DUNKIRK Control Board, 550001625 (550001625)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-8AC)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- DEWALT 24 in. Drum Fan, Industrial, 1/6 HP, Stepless, 6500 air flow (CFM) , 10 ft. cord, Semi-pneumatic type (DXF2490)
- Air Systems Intl Confined Space Fans and Blowers