Shop All Confined Space Fans and Blowers
Air Systems Intl
Petro-Vent Adapter for 1200 Venturi
Mfr # ASI-12ADPT
Zoro # G7446470
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ASI-1000 and ASI-1200 style blowers
- Includes 4 in Threaded Nipple, Flange Adapter
- Accessory Type Petro-Vent Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # ASI-12ADPT
- Zoro # G7446470
- Country of Origin United States
- Category Confined Space Fans and Blowers
Details
Item | Petro-Vent Adapter for 1200 Venturi |
For Use With | ASI-1000 and ASI-1200 style blowers |
Includes | 4 in Threaded Nipple, Flange Adapter |
Accessory Type | Petro-Vent Adapter |
Description
Petro-Vent Adapter for 1200 Venturi, Accessory Type Petro-Vent Adapter, For Use With ASI-1000 and ASI-1200 style blowers, Includes 4 in Threaded Nipple, Flange Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- LAMBRO Duct Dryer Alum Foil 4Inx5Ft (495P)
- LOCHINVAR Burner (100135300)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Manhole Saddle Vent (SV-189)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- Air Systems Intl Confined Space Fans and Blowers