Shop All Supplied Air System Accessories
Air Systems Intl
Outlet Filter, For Mfr. No. BB50-CO
Mfr # BB50-A
Zoro # G4857781
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Breather Box Air Filtration
- Includes Filter, O-Ring
- Brand and Series Breather Boxes
- System Type SAR System
- Compatible with Manufacturer Part Number BB50-CO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BB50-A
- Zoro # G4857781
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Replacement 1st Stage Filter |
For Use With | Breather Box Air Filtration |
Includes | Filter, O-Ring |
Brand and Series | Breather Boxes |
System Type | SAR System |
Compatible with Manufacturer Part Number | BB50-CO |
Compatible with Series | Breather Boxes |
Compatible with Brand | Air Systems |
Series | Breather Boxes |
Maximum Pressure | 150 psi |
Description
Replacement 1st Stage Filter, For Use With Breather Box Air Filtration, Breather Boxes, Compatible with Brand Air Systems, Compatible with Series Breather Boxes, Compatible with Manufacturer Part Number BB50-CO, Includes Filter, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 5-Gallon Red Eagle Gasoline Container W/Funnel (GAS-5 GAL)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24009091)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-M)
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- AIR SYSTEMS INTL Plug for CO Monitor (MONC002)
- AIR SYSTEMS INTL Hose, 3/16 Id X 5/16 Od Clear Tubing (HOS001)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB50-COPM)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- AIR SYSTEMS INTL Breathing Air Hose, 6Ft., 1/2 Id (H-6-5)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- Air Systems Intl Masks & Respiratory Protection