Shop All Confined Space Fans and Blowers
Air Systems Intl
Manhole Saddle Vent
Mfr # SV-189
Zoro # G1989802
original price:
$157.50
13% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 8 in
- For Use With Standard Fan/Blower
- Outlet Dia. 8 in
- Length 3 5/8 ft
- Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SV-189
- Zoro # G1989802
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Inlet Dia. | 8 in |
Outlet Dia. | 8 in |
Length | 3 5/8 ft |
Width | 14 1/2 in |
Outlet Diameter | 8 in |
Diameter | 8 |
Inlet Diameter | 8 in |
Details
Item | Manhole Saddle Vent |
For Use With | Standard Fan/Blower |
Color | Orange |
Construction | Standard 1/4 in Polyethylene |
Material | Polyethylene |
Conductive Material Construction | No |
Description
Manhole Saddle Vent, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter 8 in, Width 14 1/2 in, For Use With Standard Fan/Blower, Inlet Diameter 8 in, Length 3 5/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Tobacco finish (VFF2-PH26D-T)
- AAON ASSY COMB 460V NOT ASSEMBLED (S32420)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- Air Systems Intl Confined Space Fans and Blowers