Shop All Confined Space Fans and Blowers
Air Systems Intl
Lay Flat Duct, Polyeth, White, 750 ft.
Mfr # SVH-LF12
Zoro # G5903037
original price:
$632.90
12% off
new price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers, Fans
- Length 750 ft
- Diameter 12 in
- Construction Polyethylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVH-LF12
- Zoro # G5903037
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Length | 750 ft |
Diameter | 12 in |
Details
Item | Lay Flat Duct |
For Use With | Blowers, Fans |
Construction | Polyethylene |
Color | White |
Material | Polyethylene |
Conductive Material Construction | No |
Description
Lay Flat Duct, Conductive Material Construction No, Color White, Diameter 12 in, Material Polyethylene, For Use With Blowers, Fans, Length 750 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- DEFLECTO Duct Flex Aluminum 4"X8' (A048/9)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50322)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- AIR SYSTEMS INTL Duct Canister with 25 ft. Duct (CVF-CAN25)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 20inLx21inW (9553)
- Air Systems Intl Confined Space Fans and Blowers