Shop All Supplied Air System Accessories
Air Systems Intl
Inlet Swivel Connect 1.5In Diameter Tool
Mfr # AV-101
Zoro # G1240088
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # AV-101
- Zoro # G1240088
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Inlet Swivel Connect 1.5In Diameter Tool |
Description
Inlet Swivel Connect 1.5In Diameter Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- PIONEER Surveyor Mesh Back Vest, Green, Small (V1010260U-S)
- CALLOWAY MILLS Multi, 17 W x 29 L (121561729)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL Regulator, 17L Calibration Gas Cylinder (BBK-R17)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- AIR SYSTEMS INTL Oil, 1 Gallon, Usda Approved (HP-268-1)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB100-COPM)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- MSA SAFETY Exhalation Valve Seat (461958)
- Air Systems Intl Masks & Respiratory Protection