Shop All Pressure Regulators
Air Systems Intl
High Pressure Regulator
Mfr # RG-5000
Zoro # G7456215
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pressure Demand Airline Respirators
- Standards MSHA, OSHA
- System Type SAR System
- Compatible with Series CGA-347 Valve
- Brand and Series Air Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # RG-5000
- Zoro # G7456215
- Country of Origin United States
- Category Pressure Regulators
Details
Item | High Pressure Regulator 5000 psi |
For Use With | Pressure Demand Airline Respirators |
Standards | MSHA, OSHA |
System Type | SAR System |
Compatible with Series | CGA-347 Valve |
Brand and Series | Air Systems |
Compatible with Brand | Air Systems |
Compatible with Manufacturer Part Number | AC-444, AC-472, AC-87 |
Maximum Pressure | 5000 psi |
Features | Adjustable regulator and dual gauge. |
Description
High Pressure Regulator 5000 psi, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-347 Valve, Compatible with Manufacturer Part Number AC-444, AC-472, AC-87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (18473)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- HAYWARD FLOW CONTROL Pressure Regulator, 3/4", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10075T)
- WATTS Pressure Regulator, 1/8 In, 0 to 25 psi (1/8 LF560 0-25)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- Air Systems Intl Valves