Shop All Pressure Regulators
Air Systems Intl
High Pressure Regulator
Mfr # RG-3000
Zoro # G5955065
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pressure Demand Airline Respirators
- Includes CGA-346 Nut, Fitting, Regulator, Relief Valve
- Features Adjustable regulator and dual gauge.
- System Type SAR System
- Compatible with Brand Air Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # RG-3000
- Zoro # G5955065
- Country of Origin United States
- Category Pressure Regulators
Details
Item | High Pressure Regulator 3000 psi |
For Use With | Pressure Demand Airline Respirators |
Includes | CGA-346 Nut, Fitting, Regulator, Relief Valve |
Features | Adjustable regulator and dual gauge. |
System Type | SAR System |
Compatible with Brand | Air Systems |
Compatible with Manufacturer Part Number | AC-300, AC-60 |
Brand and Series | Air Systems |
Compatible with Series | CGA-346 Valve |
Maximum Pressure | 3000 psi |
Description
High Pressure Regulator 3000 psi, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-346 Valve, Compatible with Manufacturer Part Number AC-300, AC-60, Includes CGA-346 Nut, Fitting, Regulator, Relief Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-10332)
- AIR SYSTEMS INTL High Pressure Regulator (RG-5000)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- WATTS Water Pressure Regulator Valve, 1-1/2 In. (1 1/2 LF223-S)
- HARRIS Regulator (723C125000D)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20256-0035)
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL (E-C1K3A1B1AK1)
- Air Systems Intl Valves