Air Systems Intl

HEPA Vacuum System, Pneumatic, 5 gal., 1/2" Hose Dia., 100 to 170 cfm


product price: $2,994.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Air Flow 100 to 170 cfm
  • Hose Dia. 1/2"
  • Static Pressure 250"
  • Tank Material Stainless Steel
  • Sound Level dBA 75 dBA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Dia. 1/2"

Details

Air Flow 100 to 170 cfm
Static Pressure 250"
Tank Material Stainless Steel
Sound Level dBA 75 dBA
Item HEPA Vacuum System,Pneumatic,5 gal.

Description

HEPA Vacuum System,Pneumatic,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.