Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel, Hanson, 150 psi
Mfr # BB100-CO
Zoro # G5900027
product price: $3,136.99
/ea
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 150 psi
- For Use With All Manufacturers of Airline Type-C Respirators-No Restrictions
- Fittings 1/2 in Industrial Interchange Inlet
- CFM 123
- System Type SAR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BB100-CO
- Zoro # G5900027
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Portable Filtration Panel |
Pressure | 150 psi |
For Use With | All Manufacturers of Airline Type-C Respirators-No Restrictions |
Fittings | 1/2 in Industrial Interchange Inlet |
CFM | 123 |
System Type | SAR System |
Includes | (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Couplers | Hansen |
Power Requirements | 115V AC, 12V DC, 9V DC |
Standards | Federal OSHA 29 CFR 1910.134 Compressor Operations for Breathing Air, Canadian Z180.1 Breathing Air Standards, Army Corps of Engineers EM385-1-1, Paragraph 07b-11-54 Compressed Breathing Air |
Features | Auto Drains |
Voltage | 9 V DC, 115 V AC, 12 V DC |
Power Options | AC Power, Battery Operated |
Includes Filtration | Yes |
Second stage Filter Removes | Atomized Oils, Mists, Ultra-Fine Particulates |
Maximum Pressure | 125 psi |
Includes Alarm | Yes |
Third Stage Filter Removes | Odors, Organic Vapors |
Includes Oxygen Monitor | No |
First Stage Filter Removes | Bulk Water, Particulate |
Includes Carbon Monoxide Monitor | Yes |
Number of Users | 4 |
Description
Portable Filtration Panel, Number of Users 4, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5302)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 8, PR (644103-8)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- 3M Replacement Foam Gasket, Gray (SF600FI)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 2 AC (BB15-CO)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- Air Systems Intl Supplied Air Systems