Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel
Mfr # BB50-CO HANSEN
Zoro # G6327447
product price: $2,214.99
/ea
Free Shipping & Returns
$2,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 1/2 in Industrial Interchange Inlet, Hansen Outlet
- CFM 79
- System Type SAR System
- Couplers Hansen
- Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BB50-CO HANSEN
- Zoro # G6327447
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Portable Filtration Panel |
Fittings | 1/2 in Industrial Interchange Inlet, Hansen Outlet |
CFM | 79 |
System Type | SAR System |
Couplers | Hansen |
Includes | (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Standards | ANSI/Compressed Gas Association (CGA), OSHA |
First Stage Filter Removes | Bulk Water, Particulate |
Third Stage Filter Removes | Odors, Organic Vapors |
Includes Oxygen Monitor | No |
Second stage Filter Removes | Atomized Oils, Mists, Ultra-Fine Particulates |
Includes Carbon Monoxide Monitor | Yes |
Includes Alarm | Yes |
Maximum Pressure | 125 psi |
Number of Users | 4 |
Includes Filtration | Yes |
Power Options | AC Power, Battery Operated |
Features | A 4-outlet manifold with 1/4" industrial interchange couplings. Inlet fitting is a 1/2" industrial interchange plug. Closed position to prevent contamination and damage to internal components. A first-stage element filters bulk water and particulate, and features an auto drain. A second-stage coalescing filter eliminates atomized oils, mists, ultra-fine articulates and has an auto drain. A third-stage filter removes organic vapors and odors and has a manual drain. Filter change indicators are standard on all three stages of filtration and filtration efficiency is 99.99% at 0.01 micron. In-line carbon monoxide monitor. 50-CFM. |
Description
Portable Filtration Panel, Number of Users 4, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System, Air Flow 79 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- NMC Exit (With Right Arrow), 10X14, Rigid Plastic (MERRB)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Rnd, PK25 (44402)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 500 (M71-29-427)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- AIR SYSTEMS INTL Breathing Air Compressor, 125 psi (TA3-AXAF)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- Air Systems Intl Supplied Air Systems