Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel
Mfr # BB30-CO SCHRADER
Zoro # G5843634
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Type SAR System
- Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
- Standards ANSI/Compressed Gas Association (CGA), OSHA
- Fittings 1/2 in Industrial Interchange, Schrader Outlet
- CFM 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # BB30-CO SCHRADER
- Zoro # G5843634
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Portable Filtration Panel |
System Type | SAR System |
Includes | (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Standards | ANSI/Compressed Gas Association (CGA), OSHA |
Fittings | 1/2 in Industrial Interchange, Schrader Outlet |
CFM | 30 |
Couplers | Schrader |
Second stage Filter Removes | Atomized Oils, Mists, Ultra-Fine Particulates |
Includes Oxygen Monitor | No |
Includes Filtration | Yes |
First Stage Filter Removes | Bulk Water, Particulate |
Includes Alarm | Yes |
Includes Carbon Monoxide Monitor | Yes |
Maximum Pressure | 125 psi |
Power Options | AC Power, Battery Operated |
Number of Users | 3 |
Third Stage Filter Removes | Odors, Organic Vapors |
Features | A 2-outlet manifold with 1/4" industrial interchange couplings. Inlet fitting is a 1/2" industrial interchange plug. Closed position to prevent contamination and damage to internal components. A first-stage element filters bulk water and particulate, and features an auto drain. A second-stage coalescing filter eliminates atomized oils, mists, ultra-fine articulates and has an auto drain. A third-stage filter removes organic vapors and odors and has a manual drain. Filter change indicators are standard on all three stages of filtration and filtration efficiency is 99.99% at 0.01 micron. In-line carbon monoxide monitor. 30-CFM. |
Description
Portable Filtration Panel, Number of Users 3, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System, Air Flow 48 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Rubber Gasket (2325)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (960S-08)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Lite GRN Reusable (29082)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 2 AC (BB15-CO)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- Air Systems Intl Masks & Respiratory Protection