Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel
Mfr # BB100-CO HANSEN
Zoro # G6308617
product price: $2,964.99
/ea
Free Shipping & Returns
$2,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 1/2 in Industrial Interchange Inlet, Hansen Outlet
- CFM 123
- System Type SAR System
- Couplers Hansen
- Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BB100-CO HANSEN
- Zoro # G6308617
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Portable Filtration Panel |
Fittings | 1/2 in Industrial Interchange Inlet, Hansen Outlet |
CFM | 123 |
System Type | SAR System |
Couplers | Hansen |
Includes | (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Standards | ANSI/Compressed Gas Association (CGA), OSHA |
Includes Oxygen Monitor | No |
Power Options | AC Power, Battery Operated |
First Stage Filter Removes | Bulk Water, Particulate |
Maximum Pressure | 125 psi |
Second stage Filter Removes | Atomized Oils, Mists, Ultra-Fine Particulates |
Includes Carbon Monoxide Monitor | Yes |
Third Stage Filter Removes | Odors, Organic Vapors |
Number of Users | 4 |
Includes Filtration | Yes |
Includes Alarm | Yes |
Features | A 4-outlet manifold with 1/4" industrial interchange couplings. Inlet fitting is a 1/2" industrial interchange plug. Closed position to prevent contamination and damage to internal components. A first-stage element filters bulk water and particulate, and features an auto drain. A second-stage coalescing filter eliminates atomized oils, mists, ultra-fine articulates and has an auto drain. A third-stage filter removes organic vapors and odors and has a manual drain. Filter change indicators are standard on all three stages of filtration and filtration efficiency is 99.99% at 0.01 micron. In-line carbon monoxide monitor. 100-CFM. |
Description
Portable Filtration Panel, Number of Users 4, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System, Air Flow 123 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hairnet, White, Universal, PK144 (HN6WTGRA)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- HY-KO 4In Black Plastic Number 6, 10PK (A10296)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006100)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 2 AC (BB15-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- GVS-RPB Nova 3 Helmet, CAT, HP (NOVA3HPCAT)
- Air Systems Intl Masks & Respiratory Protection