Shop All Supplied Air Systems
Air Systems Intl
Filtration Panel, 1/4 In. Hanson, 2 AC
Mfr # BB15-CO
Zoro # G0313817
product price: $2,116.99
/ea
Free Shipping & Returns
$2,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airline Respirator
- Fittings 1/2 in Industrial Interchange Inlet
- CFM 30
- System Type SAR System
- Couplers Hansen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BB15-CO
- Zoro # G0313817
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Portable Filtration Panel |
For Use With | Airline Respirator |
Fittings | 1/2 in Industrial Interchange Inlet |
CFM | 30 |
System Type | SAR System |
Couplers | Hansen |
Power Requirements | 9 to 12DC/115AC |
Includes | (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle |
Standards | OSHA |
Voltage | 9-12DC/115AC |
Features | 3 Filters |
Includes Alarm | Yes |
Third Stage Filter Removes | Odors, Organic Vapors |
Second stage Filter Removes | Atomized Oils, Mists, Ultra-Fine Particulates |
Maximum Pressure | 125 psi |
Number of Users | 1 |
Power Options | AC Power, Battery Operated |
First Stage Filter Removes | Bulk Water, Particulate |
Includes Carbon Monoxide Monitor | Yes |
Includes Oxygen Monitor | No |
Includes Filtration | Yes |
Description
Portable Filtration Panel, Number of Users 1, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- GUARDIAN EQUIPMENT Ridg-2 Ridge-It Anchor (00510)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- GVS-RPB Nova 3 Helmet, CAT, HP (NOVA3HPCAT)
- Air Systems Intl Masks & Respiratory Protection