Shop All Confined Space Ventilation Ducting
Air Systems Intl
Filter Holder, Use With 3PAR8
Mfr # SVB-IFH9
Zoro # G1668904
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Construction Steel
- Color Black
- For Use With SVF Series Fans
- Outlet Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVB-IFH9
- Zoro # G1668904
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 11 in |
Outlet Size | 9 in |
Width | 10 in |
Outlet Diameter | 8 in |
Details
Item | Inlet Filter Holder |
Construction | Steel |
Color | Black |
For Use With | SVF Series Fans |
Standards | OSHA 1910.146, NFPA |
Accessory Type | Inlet Filter Holder |
Material | Steel |
Conductive Material Construction | No |
Description
Inlet Filter Holder, Accessory Type Inlet Filter Holder, Conductive Material Construction No, Color Black, Material Steel, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 10 in, For Use With SVF Series Fans, Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- 3M CUNO Cartridge- Hf20-S (56151-03)
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- SELKIRK METALBESTOS Flashing Bvnt 6"6Rv-Af6 (106825)
- AIR SYSTEMS INTL Filter Element, Use With SVB-IFH9 (SVB-IF9ST)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- ALLEGRO INDUSTRIES Ventilation Duct Connector (9550-01)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 16 In (9600-01)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9500-25)
- Air Systems Intl Confined Space Ventilation Ducting