Shop All Strobe and Flashing Lights
Air Systems Intl
Explosion- Proof Visual Alarm, 115Vac
Mfr # EXVST
Zoro # G3273326
Free Shipping & Returns
$2,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 17.5 in
- Includes Cable Sold Separately
- Mounting Wall
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # EXVST
- Zoro # G3273326
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 6 in |
Depth | 17.5 in |
Width | 14 in |
Details
Item | Explosion- Proof Visual Alarm, 115Vac |
Includes | Cable Sold Separately |
Mounting | Wall |
Indoor/Outdoor | Indoor, Outdoor |
Visual Indicator Type | Strobe |
Sound Pattern | Continuous/Pulse |
Decibels | 110 dB |
Audible Alarm Type | Siren |
Voltage | 120V AC |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 120V AC, Decibels 110 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 6 in, Width 14 in, Depth 17.5 in, Includes Cable Sold Separately, Explosion- Proof Visual Alarm, 115Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, White (81510WH)
- NMC No Trespassing Video Surveillance Sign, M974A (M974A)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4062-L (9))
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- Air Systems Intl Safety Alarms and Warnings