Shop All Exhaust and Supply Fan Accessories
Air Systems Intl
Explosion Proof Fan With 6" Duc, CVF-8EXP
Mfr # CVF6CANEX
Zoro # G7127353
product price: $1,988.99
/ea
Free Shipping & Returns
$1,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF6CANEX
- Zoro # G7127353
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Details
Item | Explosion Proof Fan With 6" Duc,CVF-8EXP |
Description
Explosion Proof Fan With 6 In. Duc,CVF-8EXP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- REZNOR 236158 Motor Venter Ak1, 115V, (236158)
- PORTACOOL Motor Control, Jetstream 260 Series (PARCTLJ26000)
- DAYTON Exhaust Fan Venturi Frame, 24x24, Galv (10E036)
- NATIONAL BRAND HBC Horizontal Recessed Fan Coil Unit 2-Pipe with 3-Row Coil 400 CFM R-Handed Model (6HBC3L)
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- BROAN Speaker Fan/Light Grille, 9 3/4In, White (FG800SPKS)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- Air Systems Intl Exhaust and Supply Fan Accessories