Shop All Exhaust and Supply Fan Accessories
Air Systems Intl
Explosion Proof Fan With 25" D, CVF-8X220
Mfr # CVF-25X220
Zoro # G7125000
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-25X220
- Zoro # G7125000
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Details
Item | Explosion Proof Fan With 25" D,CVF-8X220 |
Description
Explosion Proof Fan With 25 In. D,CVF-8X220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1242-1250B)
- AIR HANDLER 17x27x4 Pleated Air Filter, MERV 8 (41NK29)
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 2ft leads (QT2810)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Weatherhood, 14 In. (16D557)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- BROAN-NUTONE Replacement Grille in White (S97013576)
- Air Systems Intl Exhaust and Supply Fan Accessories