Shop All Exhaust and Supply Fan Accessories
Air Systems Intl
Explosion Proof Fan With 15" D, CVF-8X220
Mfr # CVF-15X220
Zoro # G7130731
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-15X220
- Zoro # G7130731
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Details
Item | Explosion Proof Fan With 15" D,CVF-8X220 |
Description
Explosion Proof Fan With 15 In. D,CVF-8X220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- LEGEND VALVE 1-1/4 COMPOSITION DISC FOR 431 (110-196)
- FOLLETT ICE Water Dispensing Switch (PD502359)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- FIRST COMPANY HX Horizontal Fan Coil Uncased 3-Ton 8kW Heat Pump w/ Heat Requires Kit # 942-1 (36HX8)
- DAYTON Guard Mounted Exhaust Fan, 36 in. Dia. (45MX73)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Fan Guard, 24-1/8 In. H, 24-1/8 In. W (1WBU2)
- DAYTON Wall Housing, Galv Steel, For 36 In Fan (3FKG1)
- Air Systems Intl Exhaust and Supply Fan Accessories