Shop All OEM Replacement Motors
Air Systems Intl
Explosion-Proof Electric Axial Motor, 1/3 HP, OEM Replacement Brand: AIR SYSTEMS INTERNATIONAL
Mfr # SVF-10X220
Zoro # G0761139
product price: $2,649.99
/ea
Free Shipping & Returns
$2,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Mounting Type Universal
- Motor Sub Application Inline Fan
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-10X220
- Zoro # G0761139
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Overall Length | 10" |
Details
HP | 1/3 HP |
Item | Explosion-Proof Electric Axial Motor |
Motor Application | OEM Replacement |
Motor Mounting Type | Universal |
Motor Sub Application | Inline Fan |
No. of Speeds | 1 |
OEM Replacement Brand | AIR SYSTEMS INTERNATIONAL |
Phase | 1 |
Voltage | 220VAC |
Replacement For | CVF-8X220 |
Standards | UL Recognized, CSA Certified, ATEX, IECEx Certified |
Hz | 50 Hz |
Application | Duct Fan |
Voltage Compatibility | 220 50 Hz |
Description
Explosion-Proof Electric Axial Inline with 8 In./10 In. Duct Adapters, 1 Phase, 1/3 HP, No. of Speeds 1, Voltage 230, 50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor Installation Kit, 3/4 (38335410)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE41810, Pressure Line, 10 micron, Outside-In (MF0059518)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK62 X 7/8 SHEAVE (BK62 X 7/8 SHEAVE)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- DAYTON Replacement Motor (52R993)
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- BALDOR-RELIANCE Fan and Blower Motor, 3/4 HP, 1725 rpm (RL1324A)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- Air Systems Intl HVAC Motors